Zoro Homepage

DigitalMultimeter, TRMS, 10A, 1000VAC/DC

  • Mfr # MM650-NIST

  • Zoro # G022436853


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM650-NIST
Zoro #
G022436853
UPC #
614395002824
Country of Origin
China

Description

Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-1.5 Percent, Basic DC Voltage Accuracy +/-1.2 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.