Zoro Homepage

DUALINPUTTEMPFORSUPERHEAT, Onboard, NIST

  • Mfr # RHT37-NIST

  • Zoro # G106005449


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Application
Building Inspection, Green Houses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
Overall Height
9 in
Sensor Type
Thermistor/ Type K
Low Battery Indicator
Yes
Includes Batteries
Batteries Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHT37-NIST
Zoro #
G106005449
UPC #
614395003999
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Width
2.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.7 in

Description

Dual Input Temp for Superheat, +/-3 Percent (10 Percent to 90 Percent RH) Humidity Accuracy, -109.7 Degrees to 122 Degrees F, -78.7 Degrees to 50 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor/ Type K, Battery Type (4) AAA Batteries, Data Hold Yes, Response Time 60 sec, Data Logging No, Includes (2) Type K Temperature Bead Probes, (4) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.