This item is Discontinued.

Triplett Earth Ground Resistance Tester, Digital EG600

Earth Ground Resistance Tester, Digital (Discontinued)

  • Mfr # EG600
  • Zoro # G509935343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG600
Zoro #
G509935343
UPC #
614395005023
Country of Origin
China

Dimensions

Tool Length
4.1 in
Tool Width
2 in
Battery Size
AA
Tool Height
11.4 in

Details

Item
Earth Ground Resistance Tester
Jaw Capacity
1.77 in
Waterproof
No
Operating Frequency
45 Hz to 1 kHz
Current Accuracy
+/-1.5% +8 digits
Features
Auto Power Off, High/Low Alarms, Low Battery Indicator, LPF Mode (Low Pass Filter) Eliminates Noise Interference
Display Screen Type
LCD with Backlight
Minimum Ground Resistance Measurement
0.03 ohm
Includes
(4) AA Batteries
Standards
CE, RoHS
Other Testing Functions
Leakage Current
Calibration Certificate
None
Tester Type
Clamp-On Ground Resistance Tester
Resistance Accuracy
+/-20%
Industry Application
Electrical and Telecom Systems
Display Type
Digital
Leakage Current Range
4 mA to 40 A
Power Source
Battery
Maximum Ground Resistance Measurement
1,500 ohm
CAT Safety Rating
CAT IV 600V
Number of Batteries Required
4
Measurement Connectors
Stakes
Number of Records Stored
60,000
Data Logger
Yes
Dustproof
No
Bluetooth Compatible
No
Number of Digits
4
USB Data Download Included
No
Communication Protocol
None

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Current Accuracy +/-1.5 Percent +8 digits, Data Logger Yes, Display Type Digital, Dustproof No, IP Rating Not Applicable, Jaw Capacity 1.77 in, Leakage Current Range 4 mA to 40 A, Maximum Earth Voltage Not Applicable, Maximum Ground Resistance Measurement 1,500 ohm, Measurement Connectors Stakes, Minimum Ground Resistance Measurement 0.03 ohm, Number of Records Stored 60,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.