Shop TRIPLETT

Heat Stress Monitor, Black, AAA Battery

  • Mfr # HSDL300
  • Zoro # G416563295

product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Humidity Resolution
0.1 %
Standards
CE
Includes
(4) AAA Batteries, Mini USB Cable
Overall Depth
1.5 in
Overall Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSDL300
Zoro #
G416563295
UPC #
614395004903
Country of Origin
China
Humidity Resolution
0.1 %
Item
Heat Stress Monitor
Standards
CE
Includes
(4) AAA Batteries, Mini USB Cable
Data Logging
Yes
Data Hold
No
Response Time
1 sec
Humidity Accuracy
+/-3%
Temperature Display Units
Degrees C, Degrees F
Ambient Temperature Measurement - Minimum
32 Degrees F
Ambient Temperature Resolution
0.1 Degrees F
Ambient Temperature Accuracy
+/- 1.8 Degrees F
Operating Humidity - Maximum
90 %
Mounting Style
Tripod
Ambient Temperature Measurement - Maximum
122 Degrees F
Display Screen Type
LCD
Black Globe Temperature Measurement - Minimum
32 Degrees F
Includes Memory Card
No
Battery Run Time
200 hr
Heat Index Temperature Resolution
0.1 Degrees F
Sampling Rate - Maximum
120 min
Heat Index Temperature Accuracy
+/-1 Degrees C
Black Globe Temperature Measurement - Maximum
176 Degrees F
Humidity Measurement - Minimum
0.1 %
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Meter Type
Compact Heat Stress Monitor
Backlit Screen
Yes
Wet Bulb Temperature Measurement - Minimum
32 Degrees F
Includes Batteries
Yes
Includes Case
No
Housing Color
Black
Includes Mounting Hardware
No
Number of Batteries Required
4
Humidity Measurement - Maximum
99.9 %
Includes Probes
Yes
Sampling Rate - Minimum
0 min
Includes Low Battery Indicator
Low Battery Indicator
Number of Alarms - Maximum
1
Operating Humidity - Minimum
10 %
Data Update Frequency
1 sec

Dimensions

Overall Depth
1.5 in
Overall Height
12 in
Overall Width
3 in
Black Globe Diameter
3 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Description

Heat Stress Index/WBGT Datalogger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.