Shop ACCUCOLD
See all product information
Create Account
WiFiDualChannelDigitalDataLogger, 7.25"W
- Mfr # DL22BWIFIKIT
- Zoro # G023924113
product price:Â
$
963.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Refrigerator/Freezer
Overall Width
7 1/4 in
Product Type
Wi-Fi Digital Data Logger
Overall Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL22BWIFIKIT
- Zoro #
- G023924113
- UPC #
- 761101146744
- Country of Origin
- United States
- Item
- WiFi Enabled Dual Channel Digital Data Logger
- Compatible Manufacturer Model Number
- Universal
- Compatible Product Type
- Refrigerator/Freezer
- Product Type
- Wi-Fi Digital Data Logger
- Includes
- (2) AAA Batteries, 115V Wall Plug, Adhesive Strips, Buffer Bottle, Calibrated Smart Probe, CR2032 Backup Battery, Micro USB Cable, Mounting Bracket, Wall-Mount Case
Dimensions
- Overall Width
- 7 1/4 in
- Overall Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
WiFiDualChannelDigitalDataLogger,7.25"W
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.