Zoro Homepage

Hi Definition Borescope, 5.5mm camera

  • Mfr # BR260

  • Zoro # G005574503


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
1.2 to 4 in
Monitor Size
3 in
Camera Size
5.5 mm
Shaft Dia.
8 mm
Recording
Image, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR260
Zoro #
G005574503
UPC #
614395004378
Country of Origin
China

Dimensions

Observation Depth
1.2 to 4 in
Monitor Size
3 in
Camera Size
5.5 mm
Shaft Dia.
8 mm
Shaft Length
6 5/8 ft
Manufacturers Warranty Length
1 yr
Camera Diameter
5.5 mm
Display Size
3 in
Maximum Observation Depth
4 in
Minimum Observation Depth
1.2 in
Shaft Diameter
0.32 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Borescope
Recording
Image, Video
Wireless Display
No
Power Source
(4) AA Batteries
Pixel Resolution
1,920 x 1,080
Probe Lighting System
6 Adjustable LED Lamp
Features
3x Zoom, (6) LED Lights, Built-In Auxiliary Light, Built-In Clock/Calendar, Photo and Video Capture, Screen Rotation, (8) Menu Languages
Includes
4 GB SD Card
Operating Temp.
14 Degrees to 122 Degrees F
Product Type
Borescope
Number of Batteries Required
4
Number of Camera Probe Lights
6
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Alkaline
Battery Run Time
4 hr
Digital Display Screen Type
LCD Touchscreen
Maximum Operating Temperature
122 Degrees F
Camera View Type
Single
Image Capture Options
Still Image Capture, Video Recording
Batteries Included
No
Camera Probe IP Rating
IP67
Display Portability
Fixed
Field of View
60 Degrees
Resistance Properties
Waterproof
Camera Pixel Resolution
1920 x 1080
Includes Probe
Camera Probe Included

Description

Borescope, Camera Pixel Resolution 1920 x 1080, Shaft Length 6 5/8 ft, Shaft Diameter 0.32 in, Camera Diameter 5.5 mm, Features 3x Zoom, (6) LED Lights, Built-In Auxiliary Light, Built-In Clock/Calendar, Photo and Video Capture, Screen Rotation, (8) Menu Languages, Includes 4 GB SD Card, Display Size 3 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Display Portability Fixed, Minimum Observation Depth 1.2 in, Resistance Properties Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.