HUMIDITYPEN, Onboard, NIST

  • Mfr # RHT05-NIST

  • Zoro # G105386297


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Application
Building Inspection, Green Houses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
Humidity Accuracy
+/-3% (10% to 90% RH)
Includes
CR2032 Battery
Battery Type
CR2032 Battery
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHT05-NIST
Zoro #
G105386297
UPC #
614395004033
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
0.6 in
Overall Depth
0.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Humidity Pen
Application
Building Inspection, Green Houses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
Humidity Accuracy
+/-3% (10% to 90% RH)
Includes
CR2032 Battery
Battery Type
CR2032 Battery
Data Hold
Yes
Sampling Rate
1 sec
Humidity Resolution
0.1 %
Sensor Material
Plastic/Metal
Sensor Type
Thermistor
Data Logging
No
Standards
CE Certified, RoHS Compliant
Dew Point Range
-5 Degrees to 59.9 Degrees C, 23 Degrees to 140 Degrees F
Response Time
1 sec
Probe Design
Onboard
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Ambient Temperature Accuracy
+/-1.1 Degrees F
Weight
1.9 oz
Properties Measured
Ambient Temperature
Low Battery Indicator
Yes
Display Screen Type
LCD
Humidity Range
0% to 100%
IP/NEMA Rating
Not Rated
Ambient Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Min/Max Memory
Yes
Includes Batteries
Batteries Included
Meter Type
Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
Temperature Resolution
0.1 Degrees
Battery Run Time
300 hr
Operating Temperature Range
-4 Degrees to 140 Degrees F
Housing Color
Black
Dew Point Accuracy
Calculated
Bluetooth Enabled
No
Auto Shut-Off
Yes
Dew Point Resolution
0.1 Degrees F
Includes Probes
Yes
Data Update Frequency
60 sec
Housing Material
Plastic
Includes Case
No Case Included
Backlit Screen
No
Dew Point Temperature Measurement - Minimum
23 Degrees F
Product Type
Dew Point and Wet Bulb Humidity Meters
Wet Bulb Temperature Measurement - Maximum
140 Degrees F
Dew Point Temperature Measurement - Maximum
139.82 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Includes Data Logging
No Data Logging Included
Includes Probe
Probe Included
Ambient Temperature Measurement - Maximum
140 Degrees F
Humidity Measurement - Minimum
0 %
Includes Data Hold
Data Hold
Ambient Temperature Measurement - Minimum
-4 Degrees F
Humidity Measurement - Maximum
100 %

Description

Humidity Pen, +/-3 Percent (10 Percent to 90 Percent RH) Humidity Accuracy, -5 Degrees to 59.9 Degrees C, 23 Degrees to 140 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type CR2032 Battery, Data Hold Yes, Response Time 1 sec, Data Logging No, Includes CR2032 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.