IR Resolution, 50mK 256 x 192, 50 mK, 320 x 240 Display, 62 Degrees x 48 Degrees

  • Mfr # IRTC450

  • Zoro # G116049037


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Field of View
62 Degrees x 48 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Visual Light Resolution
2 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRTC450
Zoro #
G116049037
UPC #
614395005764
Country of Origin
China

Dimensions

Display Size
2.4 in
Manufacturer Warranty Length
3 yr

Details

Item
IR Resolution, 50mK 256 x 192
Field of View
62 Degrees x 48 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Visual Light Resolution
2 MP
File Formats
JPEG, MPEG4
Includes
Rechargeable Lithium Ion Battery, SD Card, USB Cable
Standards
RoHS Compliant
Minimum Focus Distance
19.7 in
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Emissivity Setting
0.01
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Not Certified
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees F
1,022 Degrees F
Accuracy Degrees F
+/-3.6% or +/-3.6 Degrees F
Auto Power Off
Yes
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Frame Rate
9 Hz
Temperature Alerts
High Temperature, Low Temperature
Interface
USB
Minimum Temperature Measured Degrees C
-20 Degrees C
Digital Display Screen Type
LCD
Portability
Handheld
Laser Sighting Type
No Laser Sighting
Minimum Operating Temperature Degrees F
32 Degrees F
Accuracy Degrees C
+/-2% or +/-2 Degrees C
Data Transfer Type
Wired
Maximum Temperature Measured Degrees C
550 Degrees C
Alert Type
Digital Display
Infrared Resolution
256 x 192

Description

IR Resolution, 50mK 256 x 192, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 2 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 19.7 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.