Triplett
IR Therm, SingleDot, -4 to 752F
Mfr # IRT225
Zoro # G501866379
original price:
$39.75
5% off
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 10 in
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees F
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees C
- Temp. Accuracy (F) - Infrared +/- 2.0%
- Temp. Accuracy (C) - Infrared +/- 2.0%
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 600 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA3)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402F-01)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- TRIPLETT IR Therm, SingleDot, -58 to 1112F (IRT227)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun (2268-20)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- Triplett Infrared Thermometers