Shop TRIPLETT
See all product information
Create Account
Laser Photo Tachometer
- Mfr # TA150
- Zoro # G923785500
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Maximum Non-Contact Distance
19 3/4 in
Includes
9V Battery, Carrying Case, Reflective Tape
Maximum Non-Contact RPM
99,999 RPM
Digital Display Screen Type
LCD with Backlight
Minimum Non-Contact Distance
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA150
- Zoro #
- G923785500
- UPC #
- 614395002299
- Country of Origin
- China
- Item
- Laser Tachometer
- Maximum Non-Contact Distance
- 19 3/4 in
- Includes
- 9V Battery, Carrying Case, Reflective Tape
- Maximum Non-Contact RPM
- 99,999 RPM
- Digital Display Screen Type
- LCD with Backlight
- Minimum Non-Contact Distance
- 19 3/4 in
- Minimum Non-Contact RPM
- 2 RPM
- RPM Accuracy
- +/-0.05%
- Contact Type
- Non-Contact
- Calibration Certificate Type
- Available Separately
- RPM Resolution
- 0.1 RPM
Description
Laser Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM Not Applicable, Minimum Contact RPM Not Applicable, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 19 3/4 in, Minimum Non-Contact Distance 19 3/4 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes 9V Battery, Carrying Case, Reflective Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.