Zoro Homepage

Light Meter, LCD with Backlight

  • Mfr # SPLT100

  • Zoro # G713363895


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AAA Batteries, 13.4 in (34 cm) Integrated Cable, Carrying Case
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
3
Manufacturer Warranty Length
1 yr
Maximum Wattage Density Measurement
1,999 W/sq m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLT100
Zoro #
G713363895
UPC #
614395004842
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Sensor Cord Length
13.4 in
Battery Size
AAA

Details

Item
Light Meter
Includes
(3) AAA Batteries, 13.4 in (34 cm) Integrated Cable, Carrying Case
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
3
Maximum Wattage Density Measurement
1,999 W/sq m
Calibration Certificate Type
Not Certified
Batteries Included
Yes

Description

Light Meter, FC Light Level Resolution Not Applicable, FC Maximum Light Level Measured Not Applicable, FC Minimum Light Level Measured Not Applicable, Maximum Wattage Density Measurement 1,999 W/sq m, UV Light Level Accuracy Not Applicable, UV Light Level Resolution Not Applicable, Batteries Included Yes, Calibration Certificate Type Not Certified, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD with Backlight, Number of Records Stored Not Applicable, Battery Size AAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.