Zoro Homepage

Megohmmeter, 250/500/1000V, Backlit LCD

  • Mfr # MG430

  • Zoro # G301794070


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Carrying Case, Test Leads with Alligator Clip
Insulation Resistance Range
200 ohm to 2 gigohm
Auto Power Off
Yes
Accuracy
+/-3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG430
Zoro #
G301794070
UPC #
614395002275
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Tool Length
7.8 in
Manufacturer Warranty Length
1 yr
Tool Height
1.9 in
Tool Width
3.6 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
Carrying Case, Test Leads with Alligator Clip
Insulation Resistance Range
200 ohm to 2 gigohm
Auto Power Off
Yes
Accuracy
+/-3%
Display
Backlit Dual LCD
Safety Rating
CAT III 1000V
Live Circuit Detection
750VAC/1000VDC
Output Test Voltage
250/500/1000V
Auto Ranging
No
Data Logging
No
Features
Dual LCD Display, Lock Power Feature for Hands-Free Operation, Low Battery and Overrange Indication, Low ohms and Continuity
Resistance Range
0 to 200K ohms
Parameters Measured
Insulation Resistance
Display Type
Digital
Bluetooth Compatible
No
Maximum Operating Temperature
104 Degrees F
Testing Functions
Insulation
Insulation Limit Alarm
Yes
Number of Batteries Required
6
Test Current
1 mA
Maximum AC Voltage Measured
1,000 V
Operating Voltage
1,000V AC
Maximum DC Voltage Measured
1,000 V
Maximum Insulation Resistance
2 gigohm
Data Logger
No
Minimum Operating Temperature
0 Degrees F
Standards
CE, IEC 1010
Backlit Digital Display
Yes
Includes Batteries
Yes
Test Voltage
1,000V DC, 250V DC, 500V DC
Input Impedance
10 megaohm
Display Screen Type
LCD with Backlight
Insulation Resistance Resolution
1,000 megaohm, 2,000 megaohm, 200 ohm
CAT Safety Rating
CAT III 1000V
Minimum Insulation Resistance
200 ohm
Resistance Accuracy
+/-3.00%

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Display Type Digital, Includes Carrying Case, Test Leads with Alligator Clip, Insulation Limit Alarm Yes, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 200 ohm, Parameters Measured Insulation Resistance, Power Source Battery, Resistance Accuracy +/-3.00 Percent, Test Current 1 mA, Test Voltage 1,000V DC, 250V DC, 500V DC, Auto Power Off Yes, Auto Ranging No, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.