Zoro Homepage

Moisture Meter, Pin/Pinless, 1inDepth

  • Mfr # MS150

  • Zoro # G8067447


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Includes
Protective Cap, Replacement Pins
Display
LCD
Interface
NFC
Moisture Content
1.5% to 33% (Other Building Materials), 5% to 50% (Wood), 6% to 99.9% (Pinless)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS150
Zoro #
G8067447
UPC #
614395001988
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Maximum Measurement Depth
1 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Moisture Meter
Includes
Protective Cap, Replacement Pins
Display
LCD
Interface
NFC
Moisture Content
1.5% to 33% (Other Building Materials), 5% to 50% (Wood), 6% to 99.9% (Pinless)
Battery Type
9V
Sensor Type
Pin, Pinless
Special Features
Audible Indicator, Low, Medium, High Moisture Level Icons, Non-Invasive Testing
Temp. Range (F)
32 Degrees to 122 Degrees F
Humidity Range (% RH)
80% RH
Moisture Content Accuracy
+/-3% (Pin Type Mode)
For Use With
Wood and Building Materials
Product Type
Moisture Meter
Maximum Pin Wood Measurement
50 %
Digital Display Screen Type
LCD
Minimum Operating Temperature
32 Degrees F
Number of Digits
5
Calibration Certificate Type
Not Certified
Batteries Included
Yes
Minimum Pin Non-Wooden Building Material Measurement
1.5 %
Minimum Pinless Non-Wooden Building Material Measurement
0.1 %
Number of Batteries Required
1
Battery Voltage
9V
Includes Remote Probe
No Remote Probe Included
Maximum Operating Temperature
122 Degrees F
Compatible Material
Wood
Maximum Pin Non-Wooden Building Material Measurement
33 %
Minimum Pinless Wood Measurement
0.1 %
Parameters Measured
Moisture
Display Type
Digital
Minimum Pin Wood Measurement
5 %
Probes Included
Flat Pinless, Impact Pin
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Maximum Pinless Wood Measurement
99.9 %
Alert Type
Light, Sound

Description

Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface NFC, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 33 Percent, Maximum Pin Wood Measurement 50 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement 1.5 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.