Shop TRIPLETT
See all product information
Create Account
Non-Contact Voltage Detector/Tester
- Mfr # 9602
- Zoro # G822885752
product price:Â
$
17.99
/ea
Key Features
Manufacturer Warranty Length
5 yr
Tester Type
Non-Contact Voltage Detector/Tester
CAT Safety Rating
CAT IV 600V
Maximum AC Voltage Measured
600 V
Tool Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9602
- Zoro #
- G822885752
- UPC #
- 614395030940
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Tool Width
- 1 in
- Battery Size
- AAA
- Tool Length
- 0.5 in
- Tool Height
- 6.3 in
Details
- Item
- Non-Contact Voltage Detector/Tester
- Tester Type
- Non-Contact Voltage Detector/Tester
- CAT Safety Rating
- CAT IV 600V
- Maximum AC Voltage Measured
- 600 V
- Display Type
- Digital
- Number of Batteries Required
- 2
- Calibration Frequency
- 60 Hz
- Testing Functions
- AC Voltage
- For Phase
- Single
- Non-Contact
- Yes
- Power Source
- Battery
- Built-In Flashlight
- Yes
- Includes
- (2) AAA Batteries, Pocket Clip
- Number of Voltage Ranges
- 1
- Alert Type
- Light, Audible
- Minimum AC Voltage Measured
- 5 V
- Display Screen Type
- LED
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Non-Contact Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length Not Applicable, Display Type Digital, Includes (2) AAA Batteries, Pocket Clip, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Testing Functions AC Voltage, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester, Battery Size AAA, Calibration Frequency 60 Hz, Display Screen Type LED, For Phase Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.