Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Contact Voltage/Magnetic Field Tster

  • Mfr # ET350

  • Zoro # G8350572


product price: $28.39
/ea

Key Features

Ranges
Less Thangt/ Greater Than5mT
Frequency Range (Hz)
50 to 60 Hz
Features
Dual AC Voltage Ranges
Monitors
Magnetic Fields in AC/ DC and Permanent Magnets
Standards
CE, cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET350
Zoro #
G8350572
UPC #
614395002145
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Magnetic Field Meter
Ranges
Less Thangt/ Greater Than5mT
Frequency Range (Hz)
50 to 60 Hz
Features
Dual AC Voltage Ranges
Monitors
Magnetic Fields in AC/ DC and Permanent Magnets
Standards
CE, cETLus
Display
LED
Includes
(2) AAA Batteries
Batteries Included
Yes
Battery Voltage
1.5V
Magnetism Measurement - Minimum
Greater Than5mT
Alert Type
Light, Sound
Digital Display Screen Type
LED
Number of Batteries Required
2
Magnetism Measurement - Maximum
Greater Than5mT
Testing Functions
AC Magnetic Fields, DC Magnetic Fields, Electromagnetic Fields

Description

Magnetic Field Meter, Accuracy Not Applicable, Frequency Measurement - Maximum Not Applicable, Frequency Measurement - Minimum Not Applicable, Number of Digits Not Applicable, Testing Functions AC Magnetic Fields, DC Magnetic Fields, Electromagnetic Fields, Features Dual AC Voltage Ranges, Alert Type Light, Sound, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum greater than 5mT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.