Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optical Fiber/AC Voltage Detector

  • Mfr # ETFB10

  • Zoro # G115577227


product price: $45.39
/ea

Key Features

Standards
CE, RoHS Compliant
Tool Height
6.8 in
Includes Batteries
Yes
Non-Contact
Yes
Maximum AC Voltage Measured
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETFB10
Zoro #
G115577227
UPC #
614395005375
Country of Origin
China

Dimensions

Tool Height
6.8 in
Tool Width
0.9 in
Battery Size
AAA
Tool Length
1.1 in

Details

Item
Voltage Detector/Tester
Standards
CE, RoHS Compliant
Includes Batteries
Yes
Non-Contact
Yes
Maximum AC Voltage Measured
1,000 V
Built-In Flashlight
Yes
Alert Type
Digital Display, Sound
Testing Functions
AC Voltage
Auto Power Off
Yes
Number of Voltage Ranges
1
Minimum AC Voltage Measured
50 V
Includes
(2) AAA Batteries
CAT Safety Rating
CAT IV 1000V
Features
For Single and Multimode Fiber, Patch Cords and Ports
Tester Type
Voltage Detector/Tester
Number of Batteries Required
2
Calibration Frequency
50 to 60 Hz
Power Source
Battery
Test Connection Type
Non-Contact Probe Tip
Display Type
No Display

Description

Optical Fiber/AC Voltage Detector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.