Zoro Homepage

Pass Thru Modular Plug, RJ45 Type, PK100

  • Mfr # CAT6-HSPJAR

  • Zoro # G9254434


product price: $34.15
/pk 100, $0.34/ea

Key Features

Features
Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector
Connector Type
RJ45
Number of Positions
8
Category Type
6
Number of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6-HSPJAR
Zoro #
G9254434
UPC #
614395060107
Country of Origin
China

Details

Item
Pass Thru Modular Plug
Features
Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector
Connector Type
RJ45
Number of Positions
8
Category Type
6
Number of Contacts
8
Simplex/Duplex
Simplex
Cable Type
Cat6
Standards
IEEE 802.3
Wire Gauge
24 AWG
T568 Standard
Yes
Color
Clear
Shielded
Unshielded
Wire Type
Solid
Connector Application
Ethernet
Compatible Cable Performance Category
6
End Type
Pass-Through
Includes
Crimp Tool
Product Type
Connector
Compatible Conductor Gauge
24 AWG
Compatible Number of Fibers
Simplex
Compatible Cable Shape
Round
Compatible Wire Material
Copper
Compatible Wire Solid/Stranded
Solid
Number of Connectors Included
100
Compatible Cable Fire Rating
Not Rated

Description

Pass Thru Modular Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Simplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.