Zoro Homepage

Pass Thru Modular Plug, RJ45 Type, PK50

  • Mfr # CAT6-HSP

  • Zoro # G9253603


product price: $19.69
/pk 50, $0.39/ea

Key Features

Connector Type
RJ45
Standards
IEEE 802.3
Color
Clear
Cable Type
Cat6
Features
Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6-HSP
Zoro #
G9253603
UPC #
614395060688
Country of Origin
China

Details

Item
Pass Thru Modular Plug
Connector Type
RJ45
Standards
IEEE 802.3
Color
Clear
Cable Type
Cat6
Features
Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector
T568 Standard
Yes
Wire Gauge
24 AWG
Number of Positions
8
Category Type
6
Shielded
Unshielded
Connector Application
Ethernet
Simplex/Duplex
Simplex
Wire Type
Solid
Number of Contacts
8
Compatible Number of Fibers
Simplex
End Type
Pass-Through
Compatible Cable Performance Category
6
Compatible Wire Material
Copper
Compatible Cable Fire Rating
Not Rated
Includes
Crimp Tool
Number of Connectors Included
50
Compatible Cable Shape
Round
Compatible Wire Solid/Stranded
Solid
Product Type
Connector
Compatible Conductor Gauge
24 AWG

Description

Pass Thru Modular Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Simplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.