Zoro Homepage

Plug, PK 100

  • Mfr # CAT6-HPPS-HP

  • Zoro # G801050218


product price: $25.99
/pk 100, $0.26/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6-HPPS-HP
Zoro #
G801050218
UPC #
614395031664
Country of Origin
China

Details

Item
Plug
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
Wire Gauge
24 AWG
Features
Crimp Tool, High Speed, Male, Pass-Thru
Category Type
6
Cable Type
Cat6
Shielded
Shielded
Wire Type
Solid/Shielded
Simplex/Duplex
Duplex
T568 Standard
Yes
Standards
CE, RoHS Compliant
Compatible Number of Fibers
Duplex
Compatible Cable Fire Rating
Not Rated
Compatible Conductor Gauge
24 AWG
Compatible Cable Shape
Round
Product Type
Connector
End Type
Standard
Compatible Wire Solid/Stranded
Solid
Compatible Wire Material
Copper
Number of Connectors Included
100
Compatible Cable Performance Category
6

Description

Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Standard, Features Crimp Tool, High Speed, Male, Pass-Thru, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 100, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.