This item is Discontinued.

Triplett PoC Transceiver, Black, 110/220VAC POC-16PWP

PoC Transceiver, Black, 110/220VAC (Discontinued)

  • Mfr # POC-16PWP
  • Zoro # G4621170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POC-16PWP
Zoro #
G4621170
UPC #
614395060909
Country of Origin
China

Dimensions

Width
17 5/16 in
Length
3 3/4 in
Height
1 45/64 in
Depth
12 13/64 in
Overall Width
20 1/2 in
Overall Height
11 in
Overall Depth
3 3/4 in

Details

Item
PoC Transceiver
Includes
Power Supply
Features
Data Transmission Speeds 10/100 Mbps, No Request of Any Configuration
Material
Metal
Output Voltage
48V DC
Number of IP Camera Inputs
16
Camera Inputs
16
Color
Black
For Use With
PoC Single Transmitters
Input Voltage
110/220V AC
Standards
CE, FCC, RoHS Compliant
Mounting
Rack
Product Type
PoC Transceiver
Maximum Output Voltage
48V DC
Maximum Input Voltage
110/220V AC

Description

PoC Transceiver, Product Type PoC Transceiver, Number of IP Camera Inputs 16, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 48V DC, Mounting Location Rack, Color Black, Features Data Transmission Speeds 10/100 Mbps, No Request of Any Configuration, Includes Power Supply, Material Metal, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 20 1/2 in, Standards CE, FCC, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.