Zoro Homepage

Security Camera Borescope

  • Mfr # SBR2M

  • Zoro # G310802216


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Shaft Length
6 5/8 ft
Includes
Hook, Magnet, Mirror
Camera Diameter
8 mm
Product Type
Borescope
Camera Pixel Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR2M
Zoro #
G310802216
UPC #
614395004682
Country of Origin
China

Dimensions

Shaft Length
6 5/8 ft
Camera Diameter
8 mm
Shaft Diameter
8 mm
Maximum Observation Depth
4 in
Manufacturer Warranty Length
1 yr
Minimum Observation Depth
1.2 in

Details

Item
Borescopes
Includes
Hook, Magnet, Mirror
Product Type
Borescope
Camera Pixel Resolution
640 x 480
Camera Probe IP Rating
IP67
Image Capture Options
Video Recording, Still Image Capture
Includes Probe
Camera Probe Included
Resistance Properties
Waterproof
Number of Camera Probe Lights
6
Camera View Type
Single
Field of View
60 Degrees

Description

Borescopes, Camera Pixel Resolution 640 x 480, Shaft Length 6 5/8 ft, Shaft Diameter 8 mm, Camera Diameter 8 mm, Includes Hook, Magnet, Mirror, Display Size Not Applicable, Digital Display Screen Type Not Applicable, Product Type Borescope, Display Portability Not Applicable, Minimum Observation Depth 1.2 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Maximum Observation Depth 4 in, Field of View 60 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.