Zoro Homepage

Solar Clamp Meter, 1.5V

  • Mfr # CMS1500

  • Zoro # G216665335


product price: $486.99
/ea
Free Shipping & Returns

Key Features

AC Current Measurement Resolution
0.1 A
AC Voltage Measurement Resolution
0.1 V
Inrush Current Measurable
Yes
Diode Test
Yes
Frequency Counter
1 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS1500
Zoro #
G216665335
UPC #
614395005665
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Maximum Conductor Size
1.4 in (35mm)
Overall Height
11.6 in
Battery Size
AA
True RMS Bandwidth
1 kHz
Overall Width
2.9 in

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP65, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, Active Power, DC Voltage, Diode, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.