Zoro Homepage

Sound Datalogger

  • Mfr # SLM850

  • Zoro # G216424000


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Includes
Belt Clip, Carrying Case, USB Cable, Wind Screen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C, Z
Standards
ACGIH, DOD, ISO85, ISO90, MSHS, OSHA
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM850
Zoro #
G216424000
UPC #
614395005177
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr

Description

Sound Datalogger, Includes Belt Clip, Carrying Case, USB Cable, Wind Screen, Digital Display Screen Type LCD, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 140 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 10,000, Sound Level Measurement Accuracy +/-1.4 dB, Interface USB, Includes Software Software Included, Product Type Sound Level Meter, Response Time Fast, Impulse, Slow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.