Zoro Homepage

Test Lead Kit, CAT III 1000V, 3 1/2 ft, PVC

  • Mfr # TLK008

  • Zoro # G612845690


product price: $18.49
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
3 1/2 ft
Includes
Nylon Mesh Carrying Case with 3 Clear Pockets
For Use With
Digital Multimeters, Test Instruments
Wire Insulation
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLK008
Zoro #
G612845690
UPC #
614395002343
Country of Origin
China

Dimensions

Length
3 1/2 ft
Wire Size
18 AWG
Meter Connection End Size
4 mm

Details

Item
Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Includes
Nylon Mesh Carrying Case with 3 Clear Pockets
For Use With
Digital Multimeters, Test Instruments
Wire Insulation
PVC
Test End Material
Copper
Test End Termination
Probe
Meter Connection Type
Right Angle Shrouded Plug
Standards
ETL
Maximum Current
10 A
Number of Alligator Clips
2
Test End Insulation Material
Nylon
Number of Test Leads
2
Number of Modular Test Clips
2
Insulation Material
ABS
Maximum Voltage
1,000 V

Description

Test Lead Kit, For Use With Digital Multimeters, Test Instruments, Includes Nylon Mesh Carrying Case with 3 Clear Pockets, Length 3 1/2 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, Test End Termination Probe, Maximum Current 10 A, Meter Connection End Size 4 mm, Wire Insulation PVC, Insulation Material ABS, Test End Insulation Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.