Zoro Homepage

Thermometer, 1.5 in, Thermocouple

  • Mfr # TMP60

  • Zoro # G201866280


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05% +3.6 Degrees F/2 Degrees C at below -148 Degrees F, +/-0.15% +1.8 Degrees F/1 Degrees C at above -148 Degrees F
Battery Type
(3) AAA
Memory
Avg, Max, Min
Sensor Type
Thermocouple
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMP60
Zoro #
G201866280
UPC #
614395003753
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Display Size
2.13 in H x 1.5 in W
Display Height
2.13 in
Display Width
1.5 in
Digit Height
0.5 in

Details

Accuracy
+/-0.05% +3.6 Degrees F/2 Degrees C at below -148 Degrees F, +/-0.15% +1.8 Degrees F/1 Degrees C at above -148 Degrees F
Battery Type
(3) AAA
Memory
Avg, Max, Min
Sensor Type
Thermocouple
Item
Dual Input Thermocouple J/K Thermometer
Data Hold
Yes
Includes
(2) Type K Thermocouple Bead Probe, (3) AAA Batteries
Data Logging
No
Auto Power Off
Yes
Resolution
0.1¿F/0.1¿C
Included Probes
Bead Probe
Includes NIST-Traceable Certificate
No
Thermocouple Temperature Range C
-200 Degrees to 1372 Degrees C, -210 Degrees to 1100 Degrees C
Includes Batteries
Yes
Backlit
Yes
Display Type
Dual Backlit
Includes Wireless Transmission
No
For Thermocouple Type
Type J, Type K
Thermocouple Temperature Range F
-328 Degrees to 2501 Degrees F, -346 Degrees to 2012 Degrees F
Functions
Data Hold Function, Min/Max/Average Memory
Power Source Details
(3) AAA Batteries
Number of Channels
2
Response Time
5 sec
Number of Digits
4
Digital Display
Backlit Dual 4-Digit LCD plus Elapsed Time

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent + 3.6 Degrees F/2 Degrees C Below -148 Degrees F, +/-0.15 Percent + 1.8 Degrees F/1 Degrees C Above -148 Degrees F, (3) AAA, Backlit Dual 4-Digit LCD plus Elapsed Time, Functions Data Hold Function, Min/Max/Average Memory, Resolution 0.1¿F/0.1¿C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.