Zoro Homepage

Triplett TL005 Test Leads fit virtually

  • Mfr # TL005

  • Zoro # G604190852


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Length
355"
Safety Rating
CAT III 1000V
Width
1.5
Height
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL005
Zoro #
G604190852
UPC #
614395002350
Country of Origin
United States

Dimensions

Length
355"
Width
1.5
Height
9.25

Details

Item
Triplett TL005 Test Leads fit virtually
Safety Rating
CAT III 1000V

Description

Triplett TL005 Test Leads fit virtually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.