Zoro Homepage

TRMS AC/DC Mini Clamp 400A w/Certificate

  • Mfr # CM24-NIST

  • Zoro # G404291124


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Certificate of Traceability to N.I.S.T, 2 AAA batteries and carrying case
Standards
CE,ROHS
Capacity
400A AC/DC
Material
Plastic
Length
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM24-NIST
Zoro #
G404291124
UPC #
614395003081
Country of Origin
China

Dimensions

Length
2.4"
Height
6"
Overall Height
9.8
Overall Width
1.8
Width
1.1"
Overall Length
6.5

Details

Item
TRMS AC/DC Mini Clamp 400A w/Certificate
Includes
Certificate of Traceability to N.I.S.T, 2 AAA batteries and carrying case
Standards
CE,ROHS
Capacity
400A AC/DC
Material
Plastic
Application
Color
Gray/Red
Weight
0.5lbs

Description

TRMS AC/DC Mini Clamp 400A w/Certificate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.