Zoro Homepage

True RMS AC/DC Clamp Meter 1000A

  • Mfr # CM1050

  • Zoro # G804261130


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
1000V AC/DC
Includes
Test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case
Standards
cETLus, CE
Width
1.7"
Height
9.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1050
Zoro #
G804261130
UPC #
614395003074
Country of Origin
China

Dimensions

Width
1.7"
Height
9.9"
Length
3.2"
Overall Length
4.8
Overall Height
12.4
Overall Width
2.4

Details

Item
True RMS AC/DC Clamp Meter 1000A
Max. AC Volts
1000V AC/DC
Includes
Test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case
Standards
cETLus, CE
Color
Gray/Red
Material
Plastic
Application
Weight
1.4lbs
Capacity
1000A AC/DC

Description

True RMS AC/DC Clamp Meter 1000A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.