Universal Test Leads, 48" L
- Mfr # 79-127
- Zoro # G922886130
product price:Â
$
16.49
/ea
Key Features
Length
48 in
Maximum Voltage
600 V AC
Wire Insulation
Plastic
Compatible Manufacturer Model Number
Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
Maximum Current
120 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79-127
- Zoro #
- G922886130
- UPC #
- 614395020033
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Meter Connection End Size
- 3 mm
- Wire Size
- 18 AWG
- Manufacturers Warranty Length
- 1 yr
Details
- Maximum Voltage
- 600 V AC
- Wire Insulation
- Plastic
- Compatible Manufacturer Model Number
- Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
- Maximum Current
- 120 mA
- Number of Test Leads
- 2
- Test End Insulation Material
- ABS Plastic
- Number of Alligator Clips
- 2
- Includes
- insulated screw-on alligator clips
- Test End Termination
- Alligator Clip, Standard Probe
- Insulation Material
- ABS Plastic
- Item
- Universal 48" Test Leads with Insulated Screw-On Alligator Clips
- Meter Connection Type
- Right Shrouded Plug
- Test End Material
- Nickel
- Compatible with Manufacturer Model Number
- Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
- For Manufacturer Part Number
- Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
- Compatible with Mfr. Model Number
- Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
- Compatible Manufacturer Part Number
- Triplett Model 630 Type 1, 2, and 3, 630-NA, 630-NS, 630-PL, 630-PLK, 666-R and G/P Series meters
Description
Universal 48 In. Test Leads with Insulated Screw-On Alligator Clips, Includes insulated screw-on alligator clips, Length 48 in, Maximum Voltage 600 V AC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Standard Probe, Maximum Current 120 mA, Meter Connection End Size 3 mm, Wire Insulation Plastic, Insulation Material ABS Plastic, Test End Insulation Material ABS Plastic, Meter Connection Type Right Shrouded Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.