Shrouded Strght to Rght-Angl Banana Plug
- Mfr # TL007
- Zoro # G822887244
product price:Â
$
11.89
/ea
Key Features
Meter Connection End Size
4 mm
Number of Test Leads
2
Compatible Manufacturer Model Number
Fits most major brand test instruments
Test End Material
Copper
Test End Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL007
- Zoro #
- G822887244
- UPC #
- 614395005733
- Country of Origin
- China
- Number of Test Leads
- 2
- Compatible Manufacturer Model Number
- Fits most major brand test instruments
- Test End Material
- Copper
- Test End Insulation Material
- PVC
- Meter Connection Type
- Banana Plug
- Color Code
- Black, Red
- Insulation Material
- PVC
- Item
- Shrouded straight to right-angled banana plugs
- Maximum Current
- 10 A
- Maximum Voltage
- 1,000 V AC
- Includes
- 7" (1.2m) PVC test leads
- Test End Termination
- Standard Probe
- Compatible with Manufacturer Model Number
- Fits most major brand test instruments
- For Manufacturer Part Number
- Fits most major brand test instruments
- Compatible with Mfr. Model Number
- Fits most major brand test instruments
- Compatible Manufacturer Part Number
- Fits most major brand test instruments
Dimensions
- Meter Connection End Size
- 4 mm
- Length
- 47 in
- Wire Size
- 18 AWG
Description
Shrouded straight to right-angled banana plugs, Color Code Black, Red, Length 47 in, Maximum Voltage 1,000 V AC, Number of Test Leads 2, Maximum Current 10 A, Meter Connection Type Banana Plug, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 4 mm, Wire Size 18 AWG, Wire Insulation PVC, Test End Termination Standard Probe, Includes 7 In. (1.2m) PVC test leads, Insulation Material PVC, Test End Insulation Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.