Shop TRIPLETT

Voltage and Continuity Tester, 1,000 V AC

  • Mfr # VCT1000
  • Zoro # G409899059

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Continuity Confirmation
0 to 400 kiloohm
Minimum AC Voltage Measured
6 V
Built-In Flashlight
Yes
For Phase
Three
Auto Ranging
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCT1000
Zoro #
G409899059
UPC #
614395004620
Country of Origin
China
Item
Voltage and Continuity Tester
Continuity Confirmation
0 to 400 kiloohm
Minimum AC Voltage Measured
6 V
Built-In Flashlight
Yes
For Phase
Three
Auto Ranging
Yes
Standards
CE, RoHS Compliant
Display Screen Type
LED
Power Source
Battery
Number of Voltage Ranges
1
Calibration Frequency
50 to 60 Hz
Maximum DC Voltage Measured
1,000 V
Testing Functions
Phase Rotation
Maximum AC Voltage Measured
1,000 V
CAT Safety Rating
CAT IV 600V
Display Type
LED
Test Connection Type
Probe Tip
Includes Batteries
Yes
Includes
Pouch Case, Test Leads
AC Voltage Accuracy
+/-3.5%
Maximum Current Measured
200 A
Tester Type
Voltage and Current Tester
Minimum Resistance Measured
0 ohm
Number of Batteries Required
2
Alert Type
Digital Display
Non-Contact
Yes
Features
Data Hold Freezes the Display
Minimum DC Voltage Measured
6 V
Auto Power Off
Yes
Maximum Resistance Measured
1,999 ohm
Minimum Resistance Measurement
1 ohm
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Minimum AC Current Measurement
1 A
Maximum DC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
6 V
Basic AC Voltage Accuracy
+/-3.50%
Maximum AC Voltage Measurement
1,000 V
Minimum DC Current Measurement
1 A
Special Features
Data Hold Freezes the Display
Maximum DC Current Measurement
200 A
Minimum AC Voltage Measurement
6 V
Maximum AC Current Measurement
200 A
Maximum Resistance Measurement
1,999 ohm
Batteries Included
Yes

Dimensions

Tool Width
1.7 in
Tool Height
9.1 in
Battery Size
AA
Tool Length
2.5 in
Manufacturer Warranty Length
1 yr
Overall Height
9.1 in
Overall Width
1.7 in
Manufacturers Warranty Length
1 yr

Description

Voltage and Continuity Tester, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance, Special Features Data Hold Freezes the Display, Basic AC Voltage Accuracy +/-3.50 Percent, Display Type LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.