Zoro Homepage

1000VA 700W UPS SMART LCD SMC1

  • Mfr # SMC10002URM

  • Zoro # G716000629


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
1000VA
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC10002URM
Zoro #
G716000629
UPC #
37332186232
Country of Origin
China

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
Power Rating
1000VA
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive
Mounting
Rack/Tower
Number of Outlets
6
Wattage
700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.