Zoro Homepage

1000VA 750W LITHIUM ION UPS SM

  • Mfr # SMART1200XLHGL

  • Zoro # G116000595


product price: $2,719.99
/ea
Free Shipping & Returns

Key Features

Wattage
750 W
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Medical Grade
Yes
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1200XLHGL
Zoro #
G116000595
UPC #
37332192202
Country of Origin
China

Details

Wattage
750 W
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Medical Grade
Yes
Number of Outlets
4
Outlet Type
4 x NEMA 5-15R
Power Rating
1000 VA
Input Voltage
120 V AC
Mounting
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.