
100FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 100 FT
Mfr # P560-100
Zoro # G014878890
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Features
Molded
Includes
DVI Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 100'
Connector on First End Details
(1) DVI-D Digital Video - Male
Standards
RoHS
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-100
Zoro #
G014878890
UPC #
37332131065
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Features
Molded
Includes
DVI Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 100'
Connector on First End Details
(1) DVI-D Digital Video - Male
Standards
RoHS
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Color
Black
Item
Video Cable
Connector on Second End Details
(1) DVI-D Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.