
50FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 50 FT
Mfr # P560-050
Zoro # G114878653
product price:Â $88.85
/eaKey Features
Standards
RoHS
Connector on First End Details
(1) DVI-D Digital Video - Male
Connector on Second End Details
(1) DVI-D Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P560-050
Zoro #
G114878653
UPC #
37332131058
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Standards
RoHS
Connector on First End Details
(1) DVI-D Digital Video - Male
Connector on Second End Details
(1) DVI-D Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Item
Video Cable
Features
Molded
Includes
DVI Dual Link TMDS Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 50'
Conductor Material
Copper
Color
Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.