100FT STANDARD SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 100FT

  • Mfr # P568-100

  • Zoro # G614878733


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Conductor
Copper
Cable Type
HDMI
Package Contents
P568-100 HDMI Gold Digital Video Cable100ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Series
Gold
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-100
Zoro #
G614878733
UPC #
37332137944
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Conductor
Copper
Cable Type
HDMI
Package Contents
P568-100 HDMI Gold Digital Video Cable100ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Series
Gold
Item
Video Cable
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Color
Black
Includes
100ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.