Eaton Tripp Lite Series VGA High-Resolution RGB Coaxial Cable (HD15 M/M), 100 ft. (30.5 m)

  • Mfr # P502-100

  • Zoro # G414878575


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Color
Black
Features
Molded
Includes
SVGA/VGA monitor replacement cable, 100-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Connector Type on First End
HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P502-100
Zoro #
G414878575
UPC #
37332126702
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Video Cable
Color
Black
Features
Molded
Includes
SVGA/VGA monitor replacement cable, 100-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Connector Type on First End
HD-15 - Male
Device Supported
Monitor
Connector on Second End Details
(1) HD-15 - Male
Connector on First End Details
(1) HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connection B
1 x HD-15 - Male
Connection A
1 x HD-15 - Male

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.