10FT MINI HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 10FT
Mfr # P566-010-MINI
Zoro # G714897504
product price:Â $12.95
/eaKey Features
Connector Plating
Gold
Cable Type
DVI/HDMI
Supported Resolution
1920 x 1200
Conductor
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566-010-MINI
Zoro #
G714897504
UPC #
37332186072
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connector Plating
Gold
Cable Type
DVI/HDMI
Supported Resolution
1920 x 1200
Conductor
Copper
Shielding
Yes
Device Supported
Camcorder, Monitor, Digital Camera, Video Device
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) Mini HDMI Digital Audio/Video - Male
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.