HIGH-SPEED HDMI 4K CABLE WITH DIGITAL VIDEO AND AUDIO, ULTRA HD 4K X 2K 30 HZ M
- Mfr # P568-025-WH
- Zoro # G414883456
product price:Â
$
33.15
/ea
Key Features
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad2 Tablet
Shielding
Yes
Device Supported
Monitor, A/V Receiver, Gaming Console, iPad, Blu-ray Player, Audio/Video Device, Projector, TV, Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P568-025-WH
- Zoro #
- G414883456
- UPC #
- 37332203540
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Cable Type
- HDMI
- Data Transfer Rate
- 18 Gbit/s
- Compatibility
- Apple iPad2 Tablet
- Shielding
- Yes
- Device Supported
- Monitor, A/V Receiver, Gaming Console, iPad, Blu-ray Player, Audio/Video Device, Projector, TV, Camera
- Supported Resolution
- 1920 x 1080
- American Wire Gauge
- 30 AWG
- Connector Plating
- Gold
- Item
- A/V Cable
- Connector on First End Details
- (1) HDMI 1.3 Digital Audio/Video - Male
- Connector on Second End Details
- (1) HDMI 1.3 Digital Audio/Video - Male
- Color
- White
- Features
- Flexible, Corrosion Resistant, Strain Relief, EMI/RF Protection
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.