10FT TOSLINK HOME THEATER DIGITAL OPTICAL AUDIO CABLE 10 FT 3M 3 METER
Mfr # A102-03M
Zoro # G614877569
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Cable Type
Fiber Optic
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Connector on First End Details
(1) Toslink Digital Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A102-03M
Zoro #
G614877569
UPC #
37332138781
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Item
Audio Cable
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector Type on Second End
Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Package Contents
Toslink Digital Optical Audio Cable, 3-meter Toslink Digital Optical Audio Cable
Connector Type on First End
Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.