Eaton Tripp Lite Series VGA High-Resolution RGB Coaxial Cable (HD15 M/F)), 10 ft. (3.05 m)

  • Mfr # P500-010

  • Zoro # G814878564


product price:  $12.45
/ea

Key Features

Cable Length
10 ft
Features
Molded
Includes
SVGA/VGA Monitor Extension Cable, 10-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Device Supported
Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500-010
Zoro #
G814878564
UPC #
37332128096
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Features
Molded
Includes
SVGA/VGA Monitor Extension Cable, 10-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Device Supported
Monitor
Cable Characteristic
Extension Cable
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.