Zoro Homepage

1500VA 1000W UPS IN

  • Mfr # SMX1500XLRT2U

  • Zoro # G016000596


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
1500VA
Input Voltage
220 V AC
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500XLRT2U
Zoro #
G016000596
UPC #
37332119216
Country of Origin
China

Details

Mounting
Rack/Tower
Power Rating
1500VA
Input Voltage
220 V AC
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
13.60 Minute/4.90 Minute
Number of Outlets
8
Wattage
1500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.