Zoro Homepage

1500va 1000w Ups LCD

  • Mfr # SMC15002URM

  • Zoro # G416346027


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
8 NEMA 5-15R
Wattage
1000 W
Number of Outlets
8
Output Voltage
120 V AC
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC15002URM
Zoro #
G416346027
UPC #
-
Country of Origin
China

Details

Outlet Type
8 NEMA 5-15R
Wattage
1000 W
Number of Outlets
8
Output Voltage
120 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC
Power Rating
1500VA
UPS Type
Line-interactive

Description

Features Maintains uninterrupted operation of connected networking equipment during blackouts, surges, brownouts and over voltages a1500VA, 1000W, 120V with NEMA 5-15P and 8 NEMA 5-15R outlets Pure Sine Wave output is ideal for equipment with Active PFC power supplies and conventional power supplies Line interactive UPS with Automatic Voltage Regulation AVR corrects brownouts and over voltages from 83 to 147V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.