Zoro Homepage

1500VA 1350W UPS SMART LCD RAC

  • Mfr # SMART1500RMXLN

  • Zoro # G916000580


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
8 x NEMA 5-15R
Power Rating
1440 VA
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RMXLN
Zoro #
G916000580
UPC #
37332178022
Country of Origin
China

Details

Outlet Type
8 x NEMA 5-15R
Power Rating
1440 VA
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack/Tower
Backup Time (Half/Full Load)
15.10 Minute/5.10 Minute
UPS Type
Line-interactive UPS
Wattage
1440 W
Output Voltage
110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.