
15FT DVI DUAL LINK DIGITAL / ANALOG MONITOR CABLE DVI-I M/M 15FT
Mfr # P560-015-DLI
Zoro # G014878623
product price:Â $24.99
/eaKey Features
Cable Length
15 ft
Device Supported
Monitor, Audio/Video Device, Projector
Features
Molded
Shielding
Yes
Cable Type
DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P560-015-DLI
Zoro #
G014878623
UPC #
37332185976
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Device Supported
Monitor, Audio/Video Device, Projector
Features
Molded
Shielding
Yes
Cable Type
DVI
Supported Resolutions
2560 x 1600
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Color
Black
Item
A/V Cable
Connector on First End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9 Gbit/s
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.