
15Ft Hdmi Dvi Usb Kvm Cable Ki
Mfr # P782-015-DH
Zoro # G5268953
product price: $15.39
/eaKey Features
Color
Black
Features
Environmentally Friendly
Product Type
Hardware Connectivity Kit
Technology
DVI; HDMI; USB
Side A Connector 1 Type
HDMI (FEMALE); HDMI (MALE); USB B (MALE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P782-015-DH
Zoro #
G5268953
UPC #
37332199942
Country of Origin
China
Dimensions
Cable Length (ft.)
15
Details
Item
Hardware Connectivity Kit
Color
Black
Features
Environmentally Friendly
Product Type
Hardware Connectivity Kit
Technology
DVI; HDMI; USB
Side A Connector 1 Type
HDMI (FEMALE); HDMI (MALE); USB B (MALE)
Side B Connector 1 Type
DVI-D DUAL-LINK (MALE) (WIRED TO DVI-D SINGLE-LINK); HDMI (MALE); USB A (MALE)
Environmentally Friendly
Yes
Package Contents
1 x USB cable (A/B M/M), 15 ft., 1 x HDMI cable (M/M), 15 ft., 1 x DVI-D dual link to HDMI adapter (M/F)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.