
15FT SVGA MONITOR CABLE W/ RGB COAX HD15M/M
Mfr # P502-015
Zoro # G014878272
product price:Â $14.75
/eaKey Features
Cable Length
15 ft
Features
Molded
Includes
SVGA/VGA Monitor Replacement Cable, 15-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Conductor Material
Copper
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-015
Zoro #
G014878272
UPC #
37332134202
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
Video Cable
Features
Molded
Includes
SVGA/VGA Monitor Replacement Cable, 15-ft. SVGA/VGA Monitor Cable HD15M to HD15M Gold Connectors w/ RGB Coax
Conductor Material
Copper
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.