15FT USB / PS2 CABLE KIT FOR KVM SWITCHES B020-U08 / U16 & B022-U16 15FT

  • Mfr # P778-015

  • Zoro # G814882967


product price: $43.49
/ea

Key Features

Conductor
Copper
Environmentally Friendly
Yes
Compatibility
Tripp Lite NetDirector KVM Switches B020-U08-19-KB020-U16-19-KB022-U16
Features
Molded
Compatible With
Tripp Lite NetDirector KVM Switches B020-U08-19-K, B020-U16-19-K, B022-U16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P778-015
Zoro #
G814882967
UPC #
37332155498
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
KVM Cable
Conductor
Copper
Environmentally Friendly
Yes
Compatibility
Tripp Lite NetDirector KVM Switches B020-U08-19-KB020-U16-19-KB022-U16
Features
Molded
Compatible With
Tripp Lite NetDirector KVM Switches B020-U08-19-K, B020-U16-19-K, B022-U16
Color
Black
Connector on First End Details
1 x 18-pin HD-18 Keyboard/Video/Mouse - Male
Connector on Second End Details
1 x USB Type A - Male, 2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.