Shop TRIPP LITE
See all product information
Create Account
15FT USB / PS2 CABLE KIT FOR KVM SWITCHES B040 / B042 SERIES KVMS 15FT
- Mfr # P780-015
- Zoro # G714882968
product price:Â
$
48.79
/ea
Key Features
Compatible With
Tripp Lite B042-Series KVM Switches
Conductor
Copper
Package Contents
P780-015 KVM Cable, 15 ft. USB/PS2 All-in-1 KVM Cable Kit
Compatibility
Tripp Lite B042-Series KVM Switches
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P780-015
- Zoro #
- G714882968
- UPC #
- 37332141453
- Country of Origin
- China
Dimensions
- Cable Length
- 15 ft
Details
- Item
- KVM Cable
- Compatible With
- Tripp Lite B042-Series KVM Switches
- Conductor
- Copper
- Package Contents
- P780-015 KVM Cable, 15 ft. USB/PS2 All-in-1 KVM Cable Kit
- Compatibility
- Tripp Lite B042-Series KVM Switches
- Connector on First End Details
- 1 x 15-pin HD-15 - Male
- Color
- Black
- Connector on Second End Details
- 1 x 15-pin HD-15 - Male, 1 x Mini-DIN (PS/2) - Male, 1 x USB Type A - Male
- Features
- Molded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.