
16FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 16FT
Mfr # P568-016
Zoro # G014878296
product price: $15.59
/eaKey Features
Cable Type
HDMI
Conductor
Copper
Supported Resolution
3840 x 2160
Package Contents
Gold Digital Video Cable16ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Device Supported
iPad, Audio/Video Device, TV, Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-016
Zoro #
G014878296
UPC #
37332122964
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Cable Type
HDMI
Conductor
Copper
Supported Resolution
3840 x 2160
Package Contents
Gold Digital Video Cable16ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Device Supported
iPad, Audio/Video Device, TV, Projector
Compatibility
DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers
Data Transfer Rate
18 Gbit/s
Series
P568
Item
Video Cable
Features
EMI/RF Protection, Gripping Connector
Conductor Material
Copper
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Includes
Gold Digital Video Cable, 16ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.